Shop All Combined Drill & Countersinks
Kodiak Cutting Tools
#5 Combined Drill & Countersink 60 Deg. Sizes 0 to 8
Mfr # 5418820
Zoro # G8619776
product price: $71.25
/ea
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #5
- Overall Length 2-3/4
- Number of Flutes 2
- Drill Bit Size #5
- Drilling Length 7/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5418820
- Zoro # G8619776
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | #5 |
Overall Length | 2-3/4 |
Drill Bit Size | #5 |
Drilling Length | 7/16 |
Details
Number of Flutes | 2 |
Description
60 Degree Point AngleDoule-End Combined Drill and Countersink Also available with ALTiN coating
Solid Carbide Also availble in 1 five piece set with sizes #1-#5, supplied with a wooden twist-top case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 3-1/2 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket (1910)
- POWERMATIC Rail-Assembly 64-Long (2653046Z)
- WESTWARD Magnetic Torpedo Level, 9 In, 3 Vials (4MRX1)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 11/16" 6 pt SAE Socket, 6 Points (45022)
- CENTURY DRILL & TOOL High Speed Steel Countersink, 1/2 in. (37632)
- DRILL AMERICA #5x4" Extra Long Combined Drill Bit and Countersink (DEW5X4)
- DRILL AMERICA #2x4" Extra Long Combined Drill Bit and Countersink (DEW2X4)
- GREENFIELD THREADING 18pc HSS GP Bright Plug Hand Tap & Bright Jobber Drill Set HTGP/150D Greenfield Threading (330083)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #21 & #10-32 (C22306)
- CENTURY DRILL & TOOL ScrewDrill Bit, 8, 7/64 in. (37408)
- GREENLEE Drill/Tap/Countersink, #8-32 Thread Size, 2 1/32 in Overall Length (DTAP8-32)
- Kodiak Cutting Tools Combined Drill & Countersinks