Shop All Hand Taps
Kodiak Cutting Tools
#5-44 Standard Hand Tap Machine Screw Sizes
Mfr # 5500649
Zoro # G8611096
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5/8
- Tap Style Taper
- Number of Flutes 3
- Size #5-44
- Drilling Length .141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5500649
- Zoro # G8611096
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 5/8 |
Size | #5-44 |
Drilling Length | .141 |
Drill Bit Size | #5-44 |
Square Size | 0.11 |
Shank Diameter | 0.141 |
Details
Tap Style | Taper |
Number of Flutes | 3 |
Limit | H2 |
Description
Made from premium high speed steelGround threads Machine screw size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 19mm Hex Metric Socket, 6 Points (53YT62)
- JET Dust Collector, 650 CFM Max Flow, 1 hp, 1 Phase (708642BK)
- SIMONDS Flat File, Rectangular, 12in.L, Natural (73237000)
- TEKTON 3/8" Drive Metric, 12 pcs (SHD91108)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502629)
- KODIAK CUTTING TOOLS 5/8-11 Standard Hand Tap Fractional (5504994)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502684)
- KODIAK CUTTING TOOLS 5/16-24 Standard Hand Tap Fractional (5503322)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Standard Hand Tap Metric (5511638)
- KODIAK CUTTING TOOLS M12X1.75 High Speed Steel Standard Hand Tap Metric (5511176)
- DRILL AMERICA m14x1.5 HSS Metric 4 Flute Plug Hand Tap (DWTP14X1.5)
- Kodiak Cutting Tools Taps