Shop All Hand Taps
Kodiak Cutting Tools
#5-40 Standard Hand Tap Machine Screw Sizes
Mfr # 5500517
Zoro # G8603588
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5/8
- Number of Flutes 2
- Tap Style Plug
- Size #5-40
- Drill Bit Size #5-40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5500517
- Zoro # G8603588
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 5/8 |
Size | #5-40 |
Drill Bit Size | #5-40 |
Drilling Length | .141 |
Square Size | 0.11 |
Shank Diameter | 0.141 |
Details
Number of Flutes | 2 |
Tap Style | Plug |
Limit | H2 |
Description
Made from premium high speed steelGround threads Machine screw size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torx Key, Torx(R), L Shape, TX30 Tip Size (05024167001)
- WILLIAMS Williams 1-1/8" Tube Cutter (43605)
- J.W. WINCO GN711-KUS-200-W-L Adhesive Ruler (GN711)
- WESTWARD 3/8" Drive Socket Set Metric 14 Pieces 6 mm to 19 mm , Chrome (53PN49)
- KODIAK CUTTING TOOLS M16X1.5 High Speed Steel Standard Hand Tap Metric (5511286)
- KODIAK CUTTING TOOLS 7/16-14 Standard Hand Tap Fractional (5503927)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel Oversize Hand Tap .005 Oversize Plug (5507084)
- KODIAK CUTTING TOOLS #6-40 Standard Hand Tap Machine Screw Sizes (5501089)
- KODIAK CUTTING TOOLS 1/4-28 Standard Hand Tap Fractional (5502915)
- KODIAK CUTTING TOOLS 3/4-16 Standard Hand Tap Fractional (5505588)
- DRILL AMERICA 1-1/2"-12 Carbon Steel Tap Set (DWTS1-1/2-12)
- Kodiak Cutting Tools Hand Taps