Shop All Hand Taps
Kodiak Cutting Tools
#5-40 Standard Hand Tap Machine Screw Sizes
Mfr # 5500495
Zoro # G8578747
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5/8
- Number of Flutes 3
- Tap Style Plug
- Size #5-40
- Drill Bit Size #5-40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5500495
- Zoro # G8578747
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 5/8 |
Size | #5-40 |
Drill Bit Size | #5-40 |
Drilling Length | .141 |
Square Size | 0.11 |
Shank Diameter | 0.141 |
Details
Number of Flutes | 3 |
Tap Style | Plug |
Limit | H1 |
Description
Made from premium high speed steelGround threads Machine screw size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWED035C1014MAT-7' 9)
- ALLWAY 7-Point Breakaway Blades (K7B)
- RICHELIEU HARDWARE (5-Piece) 12-inch (305 mm) Bi-Metal Reciprocating Saw Blade Set (812690)
- KAPRO 353 Ledge-It Try & Mitre Square w/Stainless Steel Blade 10" (353-10)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503080)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502585)
- KODIAK CUTTING TOOLS M10X1.25 Standard Hand Tap Metric TIN Coated (5543772)
- KODIAK CUTTING TOOLS 5/16-24 Standard Hand Tap Fractional (5503322)
- KODIAK CUTTING TOOLS 3/8-16 Standard Hand Tap Fractional (5503641)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499065)
- DRILLCO 42mm x 4.5, Metric Plug Tap (28E420AP)
- Kodiak Cutting Tools Hand Taps