Shop All Thread Forming Taps
Kodiak Cutting Tools
#5-40 High Speed Steel Thread Forming Roll Tap TIN Coated
Mfr # 5509889
Zoro # G9182110
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Overall Length 5/8
- Size #5-40
- Drill Bit Size #5-40
- Drilling Length .141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5509889
- Zoro # G9182110
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 5/8 |
Size | #5-40 |
Drill Bit Size | #5-40 |
Drilling Length | .141 |
Shank Diameter | 0.141 |
Details
Number of Flutes | [Delete] |
Limit | H4 |
Thread Chamfer | 4 |
Coating | TIN |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes #6-32 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Watch Jewelery Repair Tweezers #4 Fine Point Forceps Fenestrated Grip (A2Z-ZR271)
- VERMONT GAGE Pin Gage, Plus, 0.497 In, Black (911149700)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- JOHNSON LEVEL & TOOL Adj Elevating Tripod, Aluminum, 118 1/8 In (40-6330)
- KODIAK CUTTING TOOLS 1/2-13 High Speed Steel Thread Forming Roll Tap TIN Coated (5510714)
- KODIAK CUTTING TOOLS #2-56 High Speed Steel Thread Forming Roll Tap TIN Coated (5509724)
- KODIAK CUTTING TOOLS M3 x 0.5 High Speed Steel Thread Forming Roll Tap Metric (5562950)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558152)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499406)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel Thread Forming Roll Tap TIN Coated (5510219)
- DRILLCO 3/8-24, NITRO TAPER TAP - 2000N (20N124FT)
- Kodiak Cutting Tools Thread Forming Taps