Shop All Thread Forming Taps
Kodiak Cutting Tools
#5-40 High Speed Steel Thread Forming Roll Tap
Mfr # 5558207
Zoro # G9183048
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Overall Length 5/8
- Size #5-40
- Drill Bit Size #5-40
- Drilling Length .141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5558207
- Zoro # G9183048
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 5/8 |
Size | #5-40 |
Drill Bit Size | #5-40 |
Drilling Length | .141 |
Shank Diameter | 0.141 |
Square Size | 0.11 |
Details
Number of Flutes | [Delete] |
Thread Chamfer | 4 |
Limit | H4 |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes #6-32 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Ratcheting Reel Stand, 28 To 46 5/8 In H (656)
- PROTO Satin Combination Wrench 3/4" - 12 Point (J1224ASD)
- STEALTHMOUNTS Bit Holder for Milwaukee M18- 2 Pack, 2PK (BH-MW18-RED-2)
- KD TOOLS 1/4" Drive Metric, 13 pcs (80308)
- KODIAK CUTTING TOOLS #2-56 High Speed Steel Thread Forming Roll Tap TIN Coated (5509724)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel Thread Forming Roll Tap TIN Coated (5510241)
- KODIAK CUTTING TOOLS M4 X .6 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563346)
- KODIAK CUTTING TOOLS M3 X .5 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563324)
- KODIAK CUTTING TOOLS 8-32 High Speed Steel Thread Forming Roll Tap TIN Coated (5563137)
- KODIAK CUTTING TOOLS M2.5 x .45 High Speed Steel Thread Forming Roll Tap Metric (5562939)
- YMW TAPS Thread Roll Tap, D5 M3X0.5 (B) (389512)
- Kodiak Cutting Tools Taps