Shop All Round Dies
Kodiak Cutting Tools
#5-40 Die Split Round Adjustable High Speed Steel
Mfr # 5471719
Zoro # G8660489
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0
- Number of Flutes [Delete]
- Size #5-40
- Drill Bit Size #5-40
- Drilling Length 13/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5471719
- Zoro # G8660489
- Country of Origin United States
- Category Round Dies
Dimensions
Overall Length | 0 |
Size | #5-40 |
Drill Bit Size | #5-40 |
Drilling Length | 13/16 |
Details
Number of Flutes | [Delete] |
OD | 13/16 |
Description
High Speed SteelAdjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink Bit, 60 Deg, #5x5 L, HSS (25050)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 5/16"-18 NC (1327)
- DEWALT 1/2" Drive SAE, 19 pcs (DWMT19240)
- MORSE Band Saw Blade, 10 ft. 4 in L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (ZWEG083C57S-10' 4)
- KODIAK CUTTING TOOLS #10-32 Die Split Round Adjustable Carbon Steel (5470465)
- KODIAK CUTTING TOOLS 5/16-32 Die Split Round Adjustable Carbon Steel (5470641)
- KODIAK CUTTING TOOLS 9/16-12 Die Split Round Adjustable Carbon Steel (5470762)
- KODIAK CUTTING TOOLS 5/8-11 Die Split Round Adjustable High Speed Steel (5472159)
- KODIAK CUTTING TOOLS 1/2-13 Die Split Round Adjustable High Speed Steel (5472093)
- KODIAK CUTTING TOOLS #4-40 Die Split Round Adjustable High Speed Steel (5471708)
- DRILL AMERICA m28x1.5 2"OD HSS Round Adjustable Die Special (DWTSMR2-28X1.5)
- Kodiak Cutting Tools Dies