Shop All Carbide Bur Sets
Kodiak Cutting Tools
4Pc Long Carbide Bur Set 3/8 Dia.x 6 Inch w/Wooden Stand
Mfr # 56310005
Zoro # G8678235
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length SA-3L6, SC-3L6, SD-3L6, SF-3L6
- Number of Flutes [Delete]
- Includes SA-3L6, SC-3L6, SD-3L6, SF-3L6
- Size 4Pc 6 Inch Long Carbide Bur Set <br>3/8 Diameter Carbide Burs on a 1/4 Inch Shank with Wooden Stand<br>*please allow 1-2 additional days for transit time on this item
- Drill Bit Size 4Pc 6 Inch Long Carbide Bur Set <br>3/8 Diameter Carbide Burs on a 1/4 Inch Shank with Wooden Stand<br>*please allow 1-2 additional days for transit time on this item
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 56310005
- Zoro # G8678235
- Country of Origin United States
- Category Carbide Bur Sets
Dimensions
Overall Length | SA-3L6, SC-3L6, SD-3L6, SF-3L6 |
Size | 4Pc 6 Inch Long Carbide Bur Set <br>3/8 Diameter Carbide Burs on a 1/4 Inch Shank with Wooden Stand<br>*please allow 1-2 additional days for transit time on this item |
Drill Bit Size | 4Pc 6 Inch Long Carbide Bur Set <br>3/8 Diameter Carbide Burs on a 1/4 Inch Shank with Wooden Stand<br>*please allow 1-2 additional days for transit time on this item |
Drilling Length | 1E-MU75-4FGG |
Details
Number of Flutes | [Delete] |
Includes | SA-3L6, SC-3L6, SD-3L6, SF-3L6 |
Model | 1E-MU75-4FGG |
Description | 4Pc 6 Inch Long Carbide Bur Set <br>3/8 Diameter Carbide Burs on a 1/4 Inch Shank with Wooden Stand<br>*please allow 1-2 additional days for transit time on this item |
Description
Double Cut Carbide Burs The most popular geometry as the dual flute
direction reduces the contact patch on the work piece and therefore provides easier operator control while still maintaining a good surface finish.
Non-Ferrous Cut Carbide Burs These cutting burs feature coarser teeth and wider spaces between cutting surfaces for better performance in aluminum, non-ferrous alloys and other softer materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buffing Compound, Red, 4 oz. (12U078)
- BRUSH RESEARCH MANUFACTURING BDM810, 8" Dia. Crimped Wire Wheel Brush, .0104 CS, 2" Arbor Hole, 1.500" Trim, .500" Face Width (BDM810)
- FLEX-HONE TOOL BC7M240AO FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC7M240AO)
- ARC ABRASIVES Sanding Belt, Coated, 3/8" W, 13" L, 60 Grit, Not Applicable, Ceramic, Predator, Yellow (71-003013005)
- KODIAK CUTTING TOOLS 9Pc Carbide Bur Set 1/4 Dia w/1/8 Inch Shanks & Wooden Stand (56310004)
- KODIAK CUTTING TOOLS 9Pc Carbide Bur Set 1/8 Dia w/1/8 Inch Shanks & Wooden Stand (56310003)
- KODIAK CUTTING TOOLS 9Pc Carbide Bur Set for Non-Ferrous - 1/4 Inch Shanks w/Wooden Stand (56310001)
- KODIAK CUTTING TOOLS 10 Piece Carbide Bur Set 1/4 Inch Shanks with Wooden Stand (56310006)
- KODIAK CUTTING TOOLS 10 Piece Carbide Bur Set on 1/4 Inch Shank in a Metal Case (5429545)
- KODIAK CUTTING TOOLS 8Pc Carbide Bur Set 1/2 Inch Dia.w/1/4 Inch Shanks & Wooden Stand (56310002)
- Kodiak Cutting Tools Carbide Bur Sets