Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.4995 High Speed Steel Chucking Reamer Straight Flute Dowel Pin Sizes
Mfr # 5485744
Zoro # G8570870
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Size 0.4995
- Material High Speed Steel
- Overall Length 8
- Drill Bit Size 0.4995
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5485744
- Zoro # G8570870
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.4995 |
Overall Length | 8 |
Drill Bit Size | 0.4995 |
Drilling Length | .4355 |
Shank Diameter | 0.4355 |
Length of Cut | 2 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
High Speed Steel Straight Flute
Reamer for Dowel Pin Sizes
Dowel Pin Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Dowel Pin Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 6" Mill Single Cut Smooth File (08416NN)
- JONARD TOOLS Adj. Wrench, 12", 1-1/2" Cap., Chrome (AW-12)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (2336GG-200)
- PROTO 1/2" Drive Deep Socket Set Metric 15 Pieces 10 mm to 24 mm , Full Polish (J54207)
- KODIAK CUTTING TOOLS #18 HSS Chucking Reamer Straight Flute Straight Shank (5483599)
- KODIAK CUTTING TOOLS .495 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481564)
- KODIAK CUTTING TOOLS .034 HSS Chucking Reamer Straight Flute Straight Shank (5472643)
- KODIAK CUTTING TOOLS 1/8 HSS Chucking Reamer Straight Flute Straight Shank (5483401)
- KODIAK CUTTING TOOLS .1255 HSS Chucking Reamer Straight Flute Straight Shank (5474249)
- KODIAK CUTTING TOOLS .123 HSS Chucking Reamer Straight Flute Straight Shank (5474205)
- ZORO SELECT Chucking Reamer, 1/2 In., 6 Flute, HSS (13H765)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers