Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4990 Carbide Reamer Decimal Size
Mfr # 5463381
Zoro # G9184335
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4
- Number of Flutes 6
- Material Carbide
- Size 0.499
- Drill Bit Size 0.499
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5463381
- Zoro # G9184335
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 4 |
Size | 0.499 |
Drill Bit Size | 0.499 |
Drilling Length | 1-1/2 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Sweetheart No.62 Low Angle Jack Plane (12-137)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-6-5PK)
- NORTON CO WallSand Disc Sander (68104)
- BIG HORN Professional 5 Pieces Woodworking Kit (19876)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- Kodiak Cutting Tools Carbide Chucking Reamers