Shop All Hand Reamers
Kodiak Cutting Tools
.499 O/U High Speed Steel Reamer Right-Hand Spiral
Mfr # 5489891
Zoro # G8578144
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8
- Number of Flutes 6
- Size 0.499 O/U
- Drill Bit Size 0.499 O/U
- Drilling Length .4355
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5489891
- Zoro # G8578144
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 8 |
Size | 0.499 O/U |
Drill Bit Size | 0.499 O/U |
Drilling Length | .4355 |
Shank Diameter | 0.4355 |
Length of Cut | 2 |
Details
Number of Flutes | 6 |
Description
Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Pull Handles thermoplastic (K0200.140081)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 1/4"x3/8"x1-1/4"x3-1/16" (C39109)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/4 (53180)
- DRILL AMERICA #6 HSS Straight Flute Taper Pin Reamer (DWRRTP6)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Reamer Right-Hand Spiral (5490023)
- KODIAK CUTTING TOOLS #46 High Speed Steel Reamer Right-Hand Spiral (5488472)
- KODIAK CUTTING TOOLS 31/64 High Speed Steel Reamer Right-Hand Spiral (5489869)
- KODIAK CUTTING TOOLS 13/64 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497096)
- KODIAK CUTTING TOOLS .2480 Cobalt Reamer Right-Hand Spiral Dowel Pin Sizes (5492410)
- KODIAK CUTTING TOOLS .3135 O/U High Speed Steel Reamer Right-Hand Spiral (5489484)
- H & H INDUSTRIAL PRODUCTS C High Speed Steel Adjustable Blade Reamer (19/32-21/32) (2006-9180)
- Kodiak Cutting Tools Reamers