Shop All Cobalt Chucking Reamers
Kodiak Cutting Tools
.499 O/U Cobalt Reamer Straight Flute Straight Shank
Mfr # 5487801
Zoro # G8638588
product price: $73.75
/ea
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Material Cobalt
- Overall Length 8
- Drill Bit Size 0.499 O/U
- Drilling Length .4355
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5487801
- Zoro # G8638588
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Overall Length | 8 |
Size | 0.499 O/U |
Drill Bit Size | 0.499 O/U |
Drilling Length | .4355 |
Length of Cut | 2 |
Shank Diameter | 0.4355 |
Details
Number of Flutes | 6 |
Material | Cobalt |
Description
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Switch 4 Prong (44905)
- STANLEY Stanley 019151M 19" Series 2000 Tool Box W/ 2/3 Tote Tray & Lid Organizers (019151M)
- WESTWARD 3/4 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (10E275)
- VESSEL MEGADORA IMPACTA 2PC. Set (9802SC)
- KODIAK CUTTING TOOLS 1/4 Cobalt Reamer Straight Flute Straight Shank (5487185)
- KODIAK CUTTING TOOLS .251 O/U Cobalt Reamer Straight Flute Straight Shank (5487196)
- KODIAK CUTTING TOOLS #14 Cobalt Reamer Straight Flute Straight Shank (5486877)
- KODIAK CUTTING TOOLS #58 Cobalt Reamer Straight Flute Straight Shank (5486195)
- KODIAK CUTTING TOOLS 5/32 Cobalt Reamer Straight Flute Straight Shank (5486745)
- KODIAK CUTTING TOOLS #51 Cobalt Reamer Straight Flute Straight Shank (5486305)
- ZORO SELECT Dowel Pin Reamer, 0.1247In, 4 Flute, Cobalt (1475-0.1247)
- Kodiak Cutting Tools Reamers