Shop All Hand Reamers
Kodiak Cutting Tools
.4980 Cobalt Reamer Right-Hand Spiral Dowel Pin Sizes
Mfr # 5492498
Zoro # G8584380
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8
- Number of Flutes 6
- Size 0.498
- Drill Bit Size 0.498
- Drilling Length .4355
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5492498
- Zoro # G8584380
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 8 |
Size | 0.498 |
Drill Bit Size | 0.498 |
Drilling Length | .4355 |
Length of Cut | 2 |
Shank Diameter | 0.4355 |
Details
Number of Flutes | 6 |
Description
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Angled Tip Handled Pry Bar Set, 3-Piece (12, 17, 25 in.) (LSQ42103)
- SPYDER Hole Saw, Bi-Metal, 3-1/4 (600095CF)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1011900)
- VEGA Impact Socket, 3/8 Sq Dr TORx(R) E-14 (2TE141)
- KODIAK CUTTING TOOLS 15/32 High Speed Steel Reamer Right-Hand Spiral (5489847)
- KODIAK CUTTING TOOLS .2480 Cobalt Reamer Right-Hand Spiral Dowel Pin Sizes (5492410)
- KODIAK CUTTING TOOLS #46 High Speed Steel Reamer Right-Hand Spiral (5488472)
- KODIAK CUTTING TOOLS 11.5mm High Speed Steel Reamer Right-Hand Spiral (5489825)
- KODIAK CUTTING TOOLS 3/8 Cobalt Reamer Right-Hand Spiral (5491585)
- KODIAK CUTTING TOOLS .3120 High Speed Steel Reamer Right-Hand Spiral Dowel Pin Sizes (5492289)
- KODIAK CUTTING TOOLS 3/16 High Speed Steel Reamer Right-Hand Spiral (5489000)
- Kodiak Cutting Tools Hand Reamers