Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4980 Carbide Reamer Decimal Size
Mfr # 5463370
Zoro # G9185184
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Overall Length 4
- Size 0.498
- Material Carbide
- Drill Bit Size 0.498
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5463370
- Zoro # G9185184
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 4 |
Size | 0.498 |
Drill Bit Size | 0.498 |
Drilling Length | 1-1/2 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Multi-Tool Plier, SS, 14 Tools (832127)
- GREENFIELD THREADING Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, TiN (358490)
- STANLEY 6 in. Hacksaw Black/Yellow 1 pc (STHT14037)
- ZORO SELECT Seam Binder, 2 x 72 In, Fluted, Silver (2RRU8)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- MAGAFOR Chucking Reamer, 7.93mm, Carbide (88860007930)
- Kodiak Cutting Tools Reamers