Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4970 Carbide Reamer Decimal Size
Mfr # 5463359
Zoro # G9183669
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Overall Length 4
- Material Carbide
- Size 0.497
- Drill Bit Size 0.497
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5463359
- Zoro # G9183669
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 4 |
Size | 0.497 |
Drill Bit Size | 0.497 |
Drilling Length | 1-1/2 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Magnum Drill, 0-850 RPM (0299-20)
- BIG HORN 24" Digital Level with Bubble & Memory Function - LCD Screen with backlight - IP54 (14222)
- K-TOOL INTERNATIONAL Bent End Pry Bar Set with Screw Driver Handles, 4-Piece (KTI-19240)
- VIM TOOLS Hex Bit Ratchet, Double Ended, 1/4" (HBR3)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- Kodiak Cutting Tools Reamers