Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4950 Carbide Reamer Decimal Size
Mfr # 5463337
Zoro # G9184177
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.495
- Material Carbide
- Number of Flutes 6
- Overall Length 4
- Drill Bit Size 0.495
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5463337
- Zoro # G9184177
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.495 |
Overall Length | 4 |
Drill Bit Size | 0.495 |
Drilling Length | 1-1/2 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnetic Pickup, 2 Lb Pull, 8 3/4 In L (1VTZ5)
- M.A. FORD Countersink, Carbide, 1" dia., 1/2" Shank (78100003)
- NACHI SG-ESR Jobber Length Drill - 20.5mm (0723074)
- URREA 3/4" Drive 12-Point Short Impact Socket 15/16" (7515T)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- Kodiak Cutting Tools Reamers