Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4940 Carbide Reamer Decimal Size
Mfr # 5463326
Zoro # G9184667
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.494
- Material Carbide
- Overall Length 4
- Number of Flutes 6
- Drill Bit Size 0.494
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5463326
- Zoro # G9184667
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.494 |
Overall Length | 4 |
Drill Bit Size | 0.494 |
Drilling Length | 1-1/2 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 11 ft. 6-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-11-06-1/2)
- SUPERIOR PARTS Aftermarket Piston Driver for Max SN883CH-28 / SN883CH2-28 (SP KN70136)
- TEKTON Phillips x 4" Screwdriver #0 4 in. Round (26653)
- KNAACK Storagemaster® Drawer, 22 in. L x 16 in. W, Steel, White (471-3)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- Kodiak Cutting Tools Reamers