Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.4935 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5481531
Zoro # G8636899
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.4935
- Overall Length 8
- Material High Speed Steel
- Number of Flutes 6
- Drill Bit Size 0.4935
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5481531
- Zoro # G8636899
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.4935 |
Overall Length | 8 |
Drill Bit Size | 0.4935 |
Drilling Length | 0.4355 |
Length of Cut | 2 |
Shank Diameter | 0.4355 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN 20V Cordless 21 Degree, 3-1/4in Full Head Framing Nailer Including 4Ah Battery, Rapid Charger & Case (PE20V2183)
- MILWAUKEE TOOL 7-18X11/16 Plas Pan Torx (ML06-82-7266)
- SUPERCUT 136-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (726083)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1121600)
- KODIAK CUTTING TOOLS .505 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481751)
- KODIAK CUTTING TOOLS .0765 HSS Chucking Reamer Straight Flute Straight Shank (5473369)
- KODIAK CUTTING TOOLS #58 HSS Chucking Reamer Straight Flute Straight Shank (5482983)
- KODIAK CUTTING TOOLS .3815 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479144)
- KODIAK CUTTING TOOLS .753 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482213)
- KODIAK CUTTING TOOLS .2355 HSS Chucking Reamer Straight Flute Straight Shank (5476262)
- CLEVELAND Chucking Reamer, 3/4" Size, HSS, Straight (C34932)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers