Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4930 Carbide Reamer Decimal Size
Mfr # 5463315
Zoro # G9184046
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.493
- Material Carbide
- Overall Length 4
- Number of Flutes 6
- Drill Bit Size 0.4930
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5463315
- Zoro # G9184046
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.493 |
Overall Length | 4 |
Drill Bit Size | 0.4930 |
Drilling Length | 1-1/2 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Super Hss Steam Oxide (M9343)
- STARRETT Bimetal Band Saw Blade, w/ 18 Pitch (BM18)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/8 In (P8840NW)
- METABO Angle Grinder, 4.5", 12,000 rpm, 11.0A (WP 1100-125)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- Kodiak Cutting Tools Reamers