Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.493 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5481520
Zoro # G8640435
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8
- Number of Flutes 6
- Size 0.493
- Material High Speed Steel
- Drill Bit Size 0.493
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5481520
- Zoro # G8640435
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 8 |
Size | 0.493 |
Drill Bit Size | 0.493 |
Drilling Length | 0.4355 |
Length of Cut | 2 |
Shank Diameter | 0.4355 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Half Round File, 10 In, Bastard, Machinists (1NFR2)
- CENTURY DRILL & TOOL Flush Laminate Trim Tct Router Bit, 1/2in (40215)
- DRILL AMERICA 1/4" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML1/4)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.090" Tip Dia. (7632)
- KODIAK CUTTING TOOLS .205 HSS Chucking Reamer Straight Flute Straight Shank (5475668)
- KODIAK CUTTING TOOLS .503 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481707)
- KODIAK CUTTING TOOLS .8755 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482411)
- KODIAK CUTTING TOOLS .187 HSS Chucking Reamer Straight Flute Straight Shank (5475371)
- KODIAK CUTTING TOOLS .0765 HSS Chucking Reamer Straight Flute Straight Shank (5473369)
- KODIAK CUTTING TOOLS .505 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481751)
- CLEVELAND Chucking Reamer, 7/32" Size, HSS, Spiral (C29637)
- Kodiak Cutting Tools Reamers