Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4921 (12.5MM) Carbide Reamer Standard Sizes
Mfr # 5463304
Zoro # G9184877
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4
- Size 0.4921 (12.50mm)
- Material Carbide
- Number of Flutes 6
- Drill Bit Size 0.4921 (12.50mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5463304
- Zoro # G9184877
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 4 |
Size | 0.4921 (12.50mm) |
Drill Bit Size | 0.4921 (12.50mm) |
Drilling Length | 1-1/2 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Haven's® Cable Grip 0.5-Inch Capacity (1604-20)
- EKLIND SAE Plain Hex Key, 9/64" Tip Size, 2 3/8 in Long, 51/64 in Short, 10 PK (15109)
- RIDGID Replacement Parts, Arbor (94937)
- WESTWARD Insulated Slotted Screwdriver 5/32 in Round (1YXK1)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- Kodiak Cutting Tools Reamers