Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4910 Carbide Reamer Decimal Size
Mfr # 5463282
Zoro # G9183766
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4
- Number of Flutes 6
- Size 0.491
- Material Carbide
- Drill Bit Size 0.491
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5463282
- Zoro # G9183766
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 4 |
Size | 0.491 |
Drill Bit Size | 0.491 |
Drilling Length | 1-1/2 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Z 5-1/4" Cobalt 135 Deg. Jobber Length Drill Bit (6PRL8)
- BESSEY Spring Clamp, Steel, 1x1-1/4 (XM3-NPT)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TA TiAlN 5/8x5/8x1-5/8x3-3/4 (C31044)
- WIHA Dead Blow Hammer, 30 oz., 14-13/16" (80040)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- Kodiak Cutting Tools Carbide Chucking Reamers