Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4900 Carbide Reamer Decimal Size
Mfr # 5463271
Zoro # G9184387
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4
- Number of Flutes 6
- Material Carbide
- Size 0.49
- Drill Bit Size 0.490
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5463271
- Zoro # G9184387
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 4 |
Size | 0.49 |
Drill Bit Size | 0.490 |
Drilling Length | 1-1/2 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-375-040-050X)
- KLEIN TOOLS MODbox Bin for Small Toolbox (54904MBR)
- WESTWARD 24" Cable Cutter, Wire Rope, 1/2" Cap (10D453)
- STARRETT Bi-Metal Fast Cut Hole Saw 4-1/8" (105mm) (FCH0418-G)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- Kodiak Cutting Tools Carbide Chucking Reamers