Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4880 Carbide Reamer Decimal Size
Mfr # 5463249
Zoro # G9182479
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.488
- Overall Length 4
- Number of Flutes 6
- Material Carbide
- Drill Bit Size 0.488
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5463249
- Zoro # G9182479
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.488 |
Overall Length | 4 |
Drill Bit Size | 0.488 |
Drilling Length | 1-1/2 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL DIAGONAL PLIERS 7""L STL (W1103)
- WESTWARD Hole Saw Kit, Bimetal, 7/8 To 2.5 In, 8 Pc (1VXK2)
- WESTWARD Drill Bit, Carbide-Tipped (20UR73)
- DE-STA-CO Toggle Clamp, Horiz, 1.40 In, 4.06 In (213-U)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- Kodiak Cutting Tools Carbide Chucking Reamers