Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4870 Carbide Reamer Decimal Size
Mfr # 5463238
Zoro # G9182804
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Material Carbide
- Size 0.487
- Overall Length 4
- Drill Bit Size 0.487
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5463238
- Zoro # G9182804
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.487 |
Overall Length | 4 |
Drill Bit Size | 0.487 |
Drilling Length | 1-1/2 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 510 Optivision Imperial/Metric Magnetic Tape Measure 3m (510-3m)
- METABO 6 MM COLLET - DIE GRINDE (631945000)
- CENTURY DRILL & TOOL Spline To SDS Plus Adapter (83999)
- LINK HANDLES Ball Pein Hammer Handle, 24-28 oz., 16" (65581GRA)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- Kodiak Cutting Tools Reamers