Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4850 Carbide Reamer Decimal Size
Mfr # 5463216
Zoro # G9183784
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.485
- Overall Length 4
- Number of Flutes 6
- Material Carbide
- Drill Bit Size 0.485
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5463216
- Zoro # G9183784
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.485 |
Overall Length | 4 |
Drill Bit Size | 0.485 |
Drilling Length | 1-1/2 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Sandpaper Stone Triangle Hook And Loop 3 (63717125012)
- URREA 5/8" Extralong comb wrench (1220L)
- DOTCO Pencil Grinder, 1/8 in NPT Air Inlet, General, 60,000 RPM, 0.1 hp (12R0400-18)
- ECLIPSE TOOLS Replacement Die, 1/0 AWG (902-480-DIE-AWG1-0)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- Kodiak Cutting Tools Carbide Chucking Reamers