Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4844 (31/64) Carbide Reamer Standard Sizes
Mfr # 5463205
Zoro # G9182795
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Material Carbide
- Size 0.4844 (31/64)
- Overall Length 4
- Drill Bit Size 0.4844 (31/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5463205
- Zoro # G9182795
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.4844 (31/64) |
Overall Length | 4 |
Drill Bit Size | 0.4844 (31/64) |
Drilling Length | 1-1/2 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Phillips Impact Bit, No. 2, 12" (35795/B)
- HHIP 9/16" 1/2-13 T-Slot Nut (3900-1204)
- BON TOOL Bon 84-904 Pail, Rubber, 12 Qt (84-904)
- PROTO 1/2 in Drive, 14mm Triple Square Metric Socket, 12 Points (J5314M)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- Kodiak Cutting Tools Carbide Chucking Reamers