Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4830 Carbide Reamer Decimal Size
Mfr # 5463183
Zoro # G9182418
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.483
- Number of Flutes 6
- Overall Length 4
- Material Carbide
- Drill Bit Size 0.483
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5463183
- Zoro # G9182418
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.483 |
Overall Length | 4 |
Drill Bit Size | 0.483 |
Drilling Length | 1-1/2 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2"-11-1/2 NPT HSS 7 Flute Pipe Tap (DWT64013)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-3/16in Size (W-673A)
- WILLIAMS Williams Striking Wrench, 1-13/16" (SFH-1811W)
- DRILL AMERICA 5/8" Straight Shank #33 Jacobs Taper Chuck Arbor (DEWA4133)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- Kodiak Cutting Tools Reamers