Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4820 Carbide Reamer Decimal Size
Mfr # 5463172
Zoro # G9181060
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Material Carbide
- Size 0.482
- Overall Length 4
- Drill Bit Size 0.482
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5463172
- Zoro # G9181060
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.482 |
Overall Length | 4 |
Drill Bit Size | 0.482 |
Drilling Length | 1-1/2 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8" HSS Left Hand Jobber Length Drill Bit (DWDLH1/8)
- TOUGHBUILT Universal Pouch / Utility Knife Pocket (TB-CT-26)
- WHEELER-REX Wheeler-Rex 828-69012 Glass Tube Cutter (828-69012)
- DEWALT Bi-Metal Hole Saws (DAH180026)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- Kodiak Cutting Tools Reamers