Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4810 Carbide Reamer Decimal Size
Mfr # 5463161
Zoro # G9182454
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 4
- Size 0.481
- Number of Flutes 6
- Drill Bit Size 0.481
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5463161
- Zoro # G9182454
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 4 |
Size | 0.481 |
Drill Bit Size | 0.481 |
Drilling Length | 1-1/2 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Squeeze Insert Tool Mandrel 1/4"- 20 Thrd Size (12974)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG M16X1.5X1.8 FEMALE ADAPTOR (KH70426)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 30 mm-12 Point (JSCVM30T)
- RIDGID Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (E-5116)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- Kodiak Cutting Tools Carbide Chucking Reamers