Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4790 Carbide Reamer Decimal Size
Mfr # 5463139
Zoro # G9182734
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 6
- Size 0.479
- Overall Length 4
- Drill Bit Size 0.479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5463139
- Zoro # G9182734
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.479 |
Overall Length | 4 |
Drill Bit Size | 0.479 |
Drilling Length | 1-1/2 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Cable Pulling Conduit Checker for 3" Conduit (08500-300)
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG150408-MP5 WPP10S)
- HHIP 1/8-27 NPT Hexagon Pipe Die (1017-1800)
- KEO Spotting/Centering Drill, 118 Deg, 1/2, HSS (30120)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- MAGAFOR Chucking Reamer, 7.93mm, Carbide (88860007930)
- Kodiak Cutting Tools Reamers