Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4770 Carbide Reamer Decimal Size
Mfr # 5463117
Zoro # G9181736
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Size 0.477
- Overall Length 4
- Number of Flutes 6
- Drill Bit Size 0.477
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5463117
- Zoro # G9181736
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.477 |
Overall Length | 4 |
Drill Bit Size | 0.477 |
Drilling Length | 1-1/2 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 1.7500 In., 12 Flute, HSS (433-1.75)
- JOHNSON LEVEL & TOOL Torpedo Level, 6 in L, 4 Vials (1411-0600)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Drill Bit Size: 5/16" (35635)
- WESTCOTT Rulers, 2"x18" 8ths Graph Beveled Ruler, Color: Black (B-85B)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- Kodiak Cutting Tools Reamers