Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.476 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5481146
Zoro # G8606966
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Overall Length 8
- Size 0.476
- Number of Flutes 6
- Drill Bit Size 0.476
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5481146
- Zoro # G8606966
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 8 |
Size | 0.476 |
Drill Bit Size | 0.476 |
Drilling Length | 0.4355 |
Shank Diameter | 0.4355 |
Length of Cut | 2 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE 1/4" Square Drive, 9/16" SAE Socket, 12 Points (D 20 9/16AF)
- POWERMATIC Pm2700-.5Rc 1/2 Collet For Pm2700 Shaper (1791208)
- LENOX 2-Point Utility Blade, 3/4" W, PK5 (20350-GOLD5C)
- KLEIN TOOLS MODbox Component Box, Impact-Resistant Polymers, Orange, 22 in W x 17 in D x 3 in H (54807MB)
- KODIAK CUTTING TOOLS .7475 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482136)
- KODIAK CUTTING TOOLS 9/64 HSS Chucking Reamer Straight Flute Straight Shank (5483467)
- KODIAK CUTTING TOOLS .872 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482356)
- KODIAK CUTTING TOOLS .366 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478858)
- KODIAK CUTTING TOOLS .237 HSS Chucking Reamer Straight Flute Straight Shank (5476295)
- KODIAK CUTTING TOOLS .263 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5476779)
- KODIAK CUTTING TOOLS .066 HSS Chucking Reamer Straight Flute Straight Shank (5473182)
- Kodiak Cutting Tools Reamers