Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4750 Carbide Reamer Decimal Size
Mfr # 5463095
Zoro # G9182698
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.475
- Overall Length 4
- Number of Flutes 6
- Material Carbide
- Drill Bit Size 0.475
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5463095
- Zoro # G9182698
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.475 |
Overall Length | 4 |
Drill Bit Size | 0.475 |
Drilling Length | 1-3/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLSEN Aviation Snip Straight Industrial Cr-Mo Construction, Length: 10 Two-Component Plastic Handle (30022)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/64 (SF3216FG)
- VERMONT GAGE Ring Gage, 5/16"-20 Size, Tool Steel (361130550)
- OCHSENKOPF European Axe, 3.5 lb. (OX 209 E-1602)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- Kodiak Cutting Tools Reamers