Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4740 Carbide Reamer Decimal Size
Mfr # 5463084
Zoro # G9182829
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4
- Material Carbide
- Size 0.474
- Number of Flutes 6
- Drill Bit Size 0.4740
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5463084
- Zoro # G9182829
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 4 |
Size | 0.474 |
Drill Bit Size | 0.4740 |
Drilling Length | 1-3/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SERIES 3" Precision Toolmaker's Vise (3900-2013)
- BETA Spark Plug Socket Hexagon, 16mm (009560020)
- DRILL AMERICA 9/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST9/64)
- VEGA Slotted 5-6 Power Bit x 6 (1150F06A)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- Kodiak Cutting Tools Reamers