Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4730 Carbide Reamer Decimal Size
Mfr # 5463073
Zoro # G9181438
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4
- Material Carbide
- Number of Flutes 6
- Size 0.473
- Drill Bit Size 0.473
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5463073
- Zoro # G9181438
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 4 |
Size | 0.473 |
Drill Bit Size | 0.473 |
Drilling Length | 1-3/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Telescopic Flexible Head Magnetic Retrieving Tool (KTI70915)
- MILWAUKEE TOOL 6" Carbide Grit SAWZALL Blade (3 Pk) (48-00-1420)
- GREENLEE Hole Cutter Kit, 5 PC, Tungsten Carbide (635)
- WALTER SURFACE TECHNOLOGIES Clamp Ring, Standard, PK10 (54B002)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- Kodiak Cutting Tools Carbide Chucking Reamers