Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4724 (12MM) Carbide Reamer Standard Sizes
Mfr # 5463062
Zoro # G9180528
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.4724 (12.0mm)
- Number of Flutes 6
- Material Carbide
- Overall Length 4
- Drill Bit Size 0.4724 (12.0mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5463062
- Zoro # G9180528
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.4724 (12.0mm) |
Overall Length | 4 |
Drill Bit Size | 0.4724 (12.0mm) |
Drilling Length | 1-3/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 2 MT ARBOR - UNI 2 COMPLETE (ARBO15)
- GREENLEE 21" Cable Cutter, Center Cut (704)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 24 mm Size, Deep Socket, Black Phosphate (49-66-6285)
- VEGA Impact Socket Std Length, 3/8 Sq Dr 9 mm (20901)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- Kodiak Cutting Tools Reamers