Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4720 Carbide Reamer Decimal Size
Mfr # 5463051
Zoro # G9182016
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Overall Length 4
- Material Carbide
- Size 0.472
- Drill Bit Size 0.472
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5463051
- Zoro # G9182016
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 4 |
Size | 0.472 |
Drill Bit Size | 0.472 |
Drilling Length | 1-3/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Locking C-Clamp, 11", 3-3/8Cap, 2-1/4Throat (2FDD2)
- WIHA Metric L-Shape Ball Hex Key, 2 mm Tip Size (36908)
- GREENLEE Pawl Kit 761 (11762)
- BOSCH Wood Drilling Bit Set, 1/4" Shank Sz, PK30 (DSB1012B)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- Kodiak Cutting Tools Carbide Chucking Reamers