Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.4715 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5481047
Zoro # G8584259
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Material High Speed Steel
- Overall Length 8
- Size 0.4715
- Drill Bit Size 0.4715
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5481047
- Zoro # G8584259
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 8 |
Size | 0.4715 |
Drill Bit Size | 0.4715 |
Drilling Length | 0.4355 |
Shank Diameter | 0.4355 |
Length of Cut | 2 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, 0 to 1mm, 0-100-0 (2109AB-10)
- OSG Carbide End Mill, 5.00mm dia, 25.00mm Cut (464-1968)
- CROWN TOOLS 10 Inch Gents Saw - 18 TPI (20254)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Aluminum (AM2CUAG)
- KODIAK CUTTING TOOLS .877 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482433)
- KODIAK CUTTING TOOLS .062 HSS Chucking Reamer Straight Flute Straight Shank (5473116)
- KODIAK CUTTING TOOLS .123 HSS Chucking Reamer Straight Flute Straight Shank (5474205)
- KODIAK CUTTING TOOLS .0765 HSS Chucking Reamer Straight Flute Straight Shank (5473369)
- KODIAK CUTTING TOOLS .372 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478979)
- KODIAK CUTTING TOOLS .623 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481938)
- DRILL AMERICA .3745 HSS Dowel Pin Reamer (DWRRDP.3745)
- Kodiak Cutting Tools Reamers