Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4710 Carbide Reamer Decimal Size
Mfr # 5463040
Zoro # G9182375
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 0.471
- Number of Flutes 6
- Overall Length 4
- Material Carbide
- Drill Bit Size 0.471
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5463040
- Zoro # G9182375
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.471 |
Overall Length | 4 |
Drill Bit Size | 0.471 |
Drilling Length | 1-3/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Spin-Grip Bit Holder x 6 in (1150MH1QS)
- CRESCENT LUFKIN 1/4" x 6' Executive® Thinline Yellow Clad Pocket Tape Measure (W606)
- SLICE 2-Point Safety Blade, W, PK4 (10404)
- TOOLMATE Retractable Tool Tether, 42" L, 2-1/4" W (0KB6-3FAA2)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- Kodiak Cutting Tools Reamers