Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4700 Carbide Reamer Decimal Size
Mfr # 5463029
Zoro # G9180738
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4
- Material Carbide
- Number of Flutes 6
- Size 0.47
- Drill Bit Size 0.470
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5463029
- Zoro # G9180738
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 4 |
Size | 0.47 |
Drill Bit Size | 0.470 |
Drilling Length | 1-3/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Rechargeable Self-Leveling Green Cross-Line Laser Level with Red Plumb (93LCLGR)
- MAYHEW Line Up Punch, 3/16" (MAY22006)
- KNIPEX Retaining Ring Pliers, 0.093In Tip, 45 Deg (44 31 J32 SBA)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A17X20)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- Kodiak Cutting Tools Carbide Chucking Reamers