Shop All Stub Drills
Kodiak Cutting Tools
#47 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt
Mfr # 5534815
Zoro # G8661575
product price: $49.15
/pk 12, $4.10/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.0785 (#47)
- Size 0.0785 (#47)
- Overall Length 1-11/16
- Number of Flutes 2
- Drilling Length 11/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5534815
- Zoro # G8661575
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.0785 (#47) |
Size | 0.0785 (#47) |
Overall Length | 1-11/16 |
Drilling Length | 11/16 |
Length of Cut | 11/16" |
Overall Length In | 1-11/16 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Coating | ALTIN |
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Screw Machine Length Cobalt Standard Wire Size Drill Bits ALTiN Coated for Maximum Tool Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 1/4" Drive x 10mm Deep 6-Point Metric Single Socket (78421)
- POWERWELD Holster for MIG Pliers (YS-H)
- MICRO 100 Triangle Turning Insert, Triangle, 3, TPG, 2 (TPG-322)
- STANLEY Torpedo Level 8 In (42-294)
- KODIAK CUTTING TOOLS #30 Carbide Drill Screw Machine Length (5442415)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill Screw Machine Length (5441623)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill Screw Machine Length ALTIN Coated (5517424)
- KODIAK CUTTING TOOLS 13/32 Carbide Drill Screw Machine Length (5441733)
- KODIAK CUTTING TOOLS 1/2 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt (5534298)
- KODIAK CUTTING TOOLS 1/2 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402408)
- DRILL AMERICA #7 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO7)
- Kodiak Cutting Tools Drill Bits