Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4688 (15/32) Carbide Reamer Standard Sizes
Mfr # 5463007
Zoro # G9180318
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 4
- Size 0.4688 (15/32)
- Number of Flutes 6
- Drill Bit Size 0.4688 (15/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5463007
- Zoro # G9180318
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 4 |
Size | 0.4688 (15/32) |
Drill Bit Size | 0.4688 (15/32) |
Drilling Length | 1-3/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Slip Joint Pliers, 8" (15108)
- GRAY TOOLS Brass Scraper, 5/8 X 6-1/2" (CBS20)
- GEARWRENCH 3/8" Drive Pass-Thru™ Extension 3" (231060GR)
- DEWALT Tough Box, SAE Combination Wrench Set (DWMT73809)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- Kodiak Cutting Tools Carbide Chucking Reamers