Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4650 Carbide Reamer Decimal Size
Mfr # 5462963
Zoro # G9180704
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4
- Number of Flutes 6
- Size 0.465
- Material Carbide
- Drill Bit Size 0.465
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462963
- Zoro # G9180704
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 4 |
Size | 0.465 |
Drill Bit Size | 0.465 |
Drilling Length | 1-3/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Diamond Turning Insert, Diamond, 3, VNGA, 1, CBN (VNGA331S00525ME KBN25M)
- STANLEY DeWalt 12.05 in. W X 2.36 in. H Shallow Tool Tray Polypropylene 1 compartments Black/Yellow (DWST08110)
- EKLIND 13-Piece Hex Key Set, Ball-Hex-L Shape, SAE, Long, Steel, 2 Tips, Plastic Holder, 13213 (13213)
- DIABLO Diamond Segmented Turbo Rim Masonry Cut- (DMADST0500)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- Kodiak Cutting Tools Carbide Chucking Reamers