Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.464 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5480882
Zoro # G8628149
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 0.464
- Material High Speed Steel
- Overall Length 7
- Number of Flutes 6
- Drill Bit Size 0.464
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5480882
- Zoro # G8628149
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.464 |
Overall Length | 7 |
Drill Bit Size | 0.464 |
Drilling Length | 0.3730 |
Shank Diameter | 0.373 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 55/64 (53455)
- PROTO Pivot Pin Body (J6006PVF)
- WESTWARD Floor Scraper, Stiff, 6", Beryllium Copper (23X824)
- DIABLO 12" L x General Purpose Cutting Reciprocating Saw Blade (DS1209CGP)
- KODIAK CUTTING TOOLS #39 HSS Chucking Reamer Straight Flute Straight Shank (5483269)
- KODIAK CUTTING TOOLS .198 HSS Chucking Reamer Straight Flute Straight Shank (5475547)
- KODIAK CUTTING TOOLS 37/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484732)
- KODIAK CUTTING TOOLS .873 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482378)
- KODIAK CUTTING TOOLS 3/16 HSS Chucking Reamer Straight Flute Straight Shank (5483698)
- KODIAK CUTTING TOOLS .934 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482466)
- ZORO SELECT Chucking Reamer, 23mm, 8 Flute, HSS (13H758)
- Kodiak Cutting Tools Reamers