Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
#46 Jobber Length Drill Bright 118 Deg. Pt Wire Sizes
Mfr # 5407127
Zoro # G8643725
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.0810 (#46)
- Size 0.0810 (#46)
- Overall Length 2-1/8
- Number of Flutes 2
- Drilling Length 1-1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5407127
- Zoro # G8643725
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.0810 (#46) |
Size | 0.0810 (#46) |
Overall Length | 2-1/8 |
Drilling Length | 1-1/8 |
Details
Number of Flutes | 2 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Belt (BMME-12)
- SUPERCUT 100.75-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (207484)
- VERMONT GAGE Gage Pin Set, ZZ, .251"-.5", 250 pcs. (101100500)
- CRESCENT NICHOLSON 6" Square Double Cut Smooth File (13033)
- KODIAK CUTTING TOOLS #58 Carbide Jobber Length Drill ALTIN Coated (5528578)
- KODIAK CUTTING TOOLS 3/32 Carbide Jobber Length Drill (5438961)
- KODIAK CUTTING TOOLS #54 Carbide Jobber Length Drill ALTIN Coated (5528534)
- KODIAK CUTTING TOOLS #42 Carbide Jobber Length Drill (5439995)
- KODIAK CUTTING TOOLS #40 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412671)
- KODIAK CUTTING TOOLS R Jobber Length Drill Bright 118 Deg. Pt Letter Sizes (5407699)
- CENTURY DRILL & TOOL Impact Pro Black Oxide Drill Bit, 3/16 in (24612)
- Kodiak Cutting Tools Drill Bits