Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
#46 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5483170
Zoro # G8652000
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Size 0.0810 (#46)
- Material High Speed Steel
- Overall Length 3
- Drill Bit Size 0.0810 (#46)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5483170
- Zoro # G8652000
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.0810 (#46) |
Overall Length | 3 |
Drill Bit Size | 0.0810 (#46) |
Drilling Length | .0771 |
Shank Diameter | 0.0771 |
Details
Number of Flutes | 4 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Brad And Spur Drill, #20 (20716100)
- DEWALT Cordless Impact Wrench w/BONUS BATTERY (DCF921B/DCBP520)
- CLEVELAND Straight Flute Hand Tap Plug, 2 Flutes (C54221)
- STARRETT Band Saw Blade, 10 ft. 11-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-10-11-1/2)
- KODIAK CUTTING TOOLS 1/4 HSS Chucking Reamer Straight Flute Straight Shank (5483973)
- KODIAK CUTTING TOOLS .119 HSS Chucking Reamer Straight Flute Straight Shank (5474128)
- KODIAK CUTTING TOOLS .4985 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481641)
- KODIAK CUTTING TOOLS .427 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480101)
- KODIAK CUTTING TOOLS .164 HSS Chucking Reamer Straight Flute Straight Shank (5474953)
- KODIAK CUTTING TOOLS .163 HSS Chucking Reamer Straight Flute Straight Shank (5474931)
- KODIAK CUTTING TOOLS .1365 HSS Chucking Reamer Straight Flute Straight Shank (5474458)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers