Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.459 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5480772
Zoro # G8636104
product price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Material High Speed Steel
- Overall Length 7
- Size 0.459
- Drilling Length 0.3730
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5480772
- Zoro # G8636104
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 7 |
Size | 0.459 |
Drilling Length | 0.3730 |
Drill Bit Size | 0.459 |
Shank Diameter | 0.373 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank, 3-Flat Shank (KFD3F1INCH)
- MAYHEW Pry Bars, Rolling Head Pry Bar, 16 In. L (75101)
- MILWAUKEE TOOL Wrench Set 6” & 10”, 15 PC Ratcheting Wrench Set SAE, 6 PC Screwdriver (48-22-7400, 48-22-9416, 48-22-2706)
- BOJO TOOLS 5 PC Plastic Scraper Tool Kit in box (ATH-SUK2F1-UNGL)
- KODIAK CUTTING TOOLS .623 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481938)
- KODIAK CUTTING TOOLS #28 HSS Chucking Reamer Straight Flute Straight Shank (5483456)
- KODIAK CUTTING TOOLS .372 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478979)
- KODIAK CUTTING TOOLS #14 HSS Chucking Reamer Straight Flute Straight Shank (5483665)
- KODIAK CUTTING TOOLS .216 HSS Chucking Reamer Straight Flute Straight Shank (5475877)
- KODIAK CUTTING TOOLS .407 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479672)
- ZORO SELECT Chucking Reamer, 3.5mm, 4 Flute, HSS (435-0.1378)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers