Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4580 Carbide Reamer Decimal Size
Mfr # 5462886
Zoro # G9178306
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Size 0.458
- Material Carbide
- Overall Length 4
- Drill Bit Size 0.458
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462886
- Zoro # G9178306
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.458 |
Overall Length | 4 |
Drill Bit Size | 0.458 |
Drilling Length | 1-3/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Slotted 1-2 Power Bit x 3-1/2 (190F02A)
- BON TOOL Bon 12-815 Conc Chute, Flared End, Aluminum 16 Foot (12-815)
- MARSHALLTOWN Safety Step Edger/Groover, 6 x 8 In, SS (4283D)
- BETA Open Jaw Wrench for Torque Bar, 14mm (006420014)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- Kodiak Cutting Tools Carbide Chucking Reamers