Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4570 Carbide Reamer Decimal Size
Mfr # 5462875
Zoro # G9180397
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Size 0.457
- Overall Length 4
- Number of Flutes 6
- Drill Bit Size 0.457
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462875
- Zoro # G9180397
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.457 |
Overall Length | 4 |
Drill Bit Size | 0.457 |
Drilling Length | 1-3/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Utility Knife Blades, 2 1/4 In L, PK5 (11-931)
- ZORO SELECT Rivet Squeezer, C Style, Steel (HS-22E)
- X1 TOOLS 1-5/8 Wide x 10 Long Flat SDS Chisel 1 Chisel by X1 Tools (X1E-CON-SDS-CHI-1070x1)
- DRILL AMERICA 7/8"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR7/8)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- Kodiak Cutting Tools Carbide Chucking Reamers